1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Sets
Ball Driver L-Wrenches - Inch Sets
0
1
2

Ball Driver L-Wrenches - Inch Sets


2 Variants From
£3.79

Inc VAT (20%)

See 2 Product Variants
£3.79

Description

Ball driver L-wrenches are manufactured from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision cut ends and a long arm end is ball drive and short arm end plain.

Features and Benefits
• Supplied in a plastic storage clip to keep the keys together and safe
• Accurate AF dimensions to ensure maximum socket contact
• Ball end allows up to 30° work offset
• Black oxide finish protects against corrosion and wear and tear

Contents
• 7 Piece Set: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
• 9 Piece Set: 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"

Typical Applications
• Bicycle Repair and Maintenance
• Assembly

Standards
• DIN 911

See full description

Feature Attributes

Handle Material:

Steel

Body Shape:

L-wrench

Standards Met:

DIN 911

Finish/Coating:

Black Oxide

Tip Type:

Hex Key Set

Tip Material:

Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome