Ergo Screwdriver Interchangeable Blade Set 7 Piece
0
1
2
3
4

Ergo Screwdriver Interchangeable Blade Set 7 Piece

Order Code: ZT3613354SCopy

£63.99 Inc VAT (20%)


Description

ERGO™ Screwdriver Interchangeable Blade Set, 7 Piece
Bahco ERGO™ Screwdriver Interchangeable Blade Set. Supplied in a pouch and plastic tube with hanging hole. Inculdes:

1 x ERGO™ Handle with 1/4in hexagon drive bit holder for blades or bits and interchangeable blades. The lock-in type system allows for easy and safe locking, blades stays caught until the release is driven. Developed according to the scientific ERGO™ process. The three-component handle provides maximum user comfort. Its soft material with ridged surface provides superior grip and greater force transmission.

2 x 100mm Slotted Blades: 1.0 x 5.5 and 1.2 x 6.5mm.

2 x 100mm Phillips Blades: PH1 and PH2.

2 x 100mm Pozidriv Blades: PZ1 and PZ2.

See full description
Specifications for Ergo Screwdriver Interchangeable Blade Set 7 Piece
  • Number of Pieces
    7
  • Blade Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome