Metric C/V L-Wrench Ball Driver Set (9 Piece)
0
1

Metric C/V L-Wrench Ball Driver Set (9 Piece)

Order Code: ZT1011598XCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Manufactured from chrome vanadium steel with a nickel plating. Manufactured to ISO2936 (formerly DIN 911L). Set supplied in an indexed plastic holder. Individual hexagon key slots help to instantly identify missing drivers.

Specifications for Metric C/V L-Wrench Ball Driver Set (9 Piece)
  • Handle Material
    Steel
  • Finish/Coating
    Nickel Plating
  • Number of Pieces
    9
  • Tip Type
    Hex Key Set
  • Tip Size
    1.5
    2.0
    2.5
    3.0
    4.9
    5.0
    6.0
    8.0
    10.0
  • Body Shape
    L-wrench
  • Tip Material
    Steel
  • Overall Length
    80mm
    85mm
    90mm
    100mm
    110mm
    130mm
    150mm
    175mm
    200mm
  • Standards Met
    ISO2936
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Handle Style
    L-Handle
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome