1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Sets
Pro-Torq Screwdriver Set, 12 Pieces

Pro-Torq Screwdriver Set, 12 Pieces


3 Variants From
£27.99

Inc VAT (20%)

Up to 13% off
See 3 Product Variants
£27.99

Description

With chrome vanadium steel blades and magnetic tips, this 12 piece set of pro-torq screwdrivers is the cost effective way of ensuring you aways have the right tool for the job. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with convenient hanging hole in the handle for storage. All supplied in an attractive and handy carry case.

Features and Benefits
• Each product possesses a hanging hole at the base for ease of storage
• 12 piece set is the cost effective way to ensure that you always have the right tool to hand
• Supplied in a zip up carry case to allow you to easily transport your tools and keep them organised
• Blades are manufactured from extremely durable chrome vanadium steel with a magnetised tip to hold the screw in place as you work
• Unique triangular grip design that improves comfort and grip

Contents
• 1x each Crosspoint No.2 x Stubby, No.1 x 75, No.2 x 100, No.3 x 150mm
• 1x each Pozi PZ2 x 100, PZ3 x 150mm
• 1x each Flared 6.5 x Stubby, 6.5 x 150, 8 x 200mm
• 1x each Parallel 5.5 x 75, 5.5 x 150, 5.5 x 250mm

Typical Applications
• Ideal for professional use by mechanics, electricians, construction workers, DIY enthusiasts, engineers as well as general handiworkers

See full description

Feature Attributes

Standards Met:

DIN ISO 2380/8764

Special Features:

Magnetized Tip

Series:

Pro-Torq

Number of Pieces:

12

Blade Length:

75,100,150,200,250 mm,mm,mm,mm,mm

Product Type:

Screwdriver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome