Screwdriver Set, Set of 6
0
1
2
3
4
5

Screwdriver Set, Set of 6

Order Code: ZT1012664X

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Contents:
Crosspoint: No. 1 x 75mm, No. 2 x 100mm.
Slotted Parallel: 3mm x 75mm, 5mm x 150mm.
Slotted Flared: 6mm x 150mm, 8mm x 200mm.

See full description
Specifications for Screwdriver Set, Set of 6
  • Finish/Coating
    Satin
  • Special Features
    Magnetized Tip
  • Blade Shape
    Round
  • Blade Length
    75mm
    150mm
    200mm
    100mm
  • Tip Type
    Phillips
  • Overall Length
    Flared 6 x 250mm
    Crosspoint No.1 x 180mm
    Parallel 5 x 250mm
    Flared 8 x 310mm
    Crosspoint No.2 x 210mm
    Parallel 3 x 180mm
  • Tip Size
    3.0mm
    No.1
    5.0mm
    8.0mm
    No.2
    6.0mm
  • Number of Pieces
    6
  • Screwdriver Type
    Standard Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome