Tri-line Driver Set 8 Piece
0
1
2
3
4
5
6
7
8
9
10

Tri-line Driver Set 8 Piece

Order Code: ZT1012665XCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 3pm, get it Tomorrow

Description

"You certainly get plenty for your money with this Yamoto set, but its cheap price isn't its only attribute. The tools all passed our durability tests easily and the handles, with their triangular shape, gave great grip, allowing lots of force to be used. The range is well thought out, too, and could only be improved by including a cross blade stubby - a great set that's perfect for any DIY car mechanic."

Specifications for Tri-line Driver Set 8 Piece
  • Overall Length
    6 x Stubbymm
    Flared 8 x 310mm
    Flared 6 x 250mm
    Parallel 3 x 180mm
    Parallel 5 x 250mm
    PH1 x 180mm
    PH2 x 210mm
    PZ2 x100mm
  • Blade Shape
    Round
  • Tip Type
    Phillips
  • Number of Pieces
    8
  • Finish/Coating
    Satin
  • Blade Length
    75mm
    100mm
    150mm
    200mm
  • Special Features
    Magnetized Tip
  • Screwdriver Type
    Standard Screwdriver
    Stubby Screwdriver
  • Tip Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome