Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Scribers and Probes
L Type Scriber 250 mm 65603
By EGA Master
Order Code:
ZT3280527S
£12.99
each
Inc VAT (20%)
£181.86 minimum order value
Quantity
Price
Discount
1 - 19
£12.99
0%
20 +
£12.47
4%
14
Add to basket
Minimum order quantity: 14.
Get it in
4-8
working days
Available
GBP
181.86
https://www.zoro.co.uk/shop/tools-and-machining/scribers-and-probes/l-type-scriber-250-mm-65603/p/ZT3280527S
Add to quotation
View all Scribers and Probes
Description
L TYPE SCRIBER 250 MM
Tags:
#BulkDiscount
Specifications
Specifications for L Type Scriber 250 mm 65603
Product Type
Scriber
Length
250mm
Type
L Type
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome