Variable Speed Scroll Saw 406mm Throat 230V
0
1

Variable Speed Scroll Saw 406mm Throat 230V

Order Code: ZT1230391PCopy

£149.99 Inc VAT (20%)


Description

Quality cast rounded table, suitable for precise and intricate cuts. Features parallel arm design and quick blade changing system. Variable speed operation to cut multiple types of material. Fitted with adjustable safety guard and flexible dust blower to keep a dust-free work area. Supplied with a pinned blade.

Specifications for Variable Speed Scroll Saw 406mm Throat 230V
  • MFR Part No.
    SM1302
  • Throat Depth
    406mm
  • Weight
    10.08kg
  • Maximum Cut
    50mm
  • Power Supply
    230V
  • Motor Power
    120W
  • Table Size
    410 x 255mm
  • Stroke
    15mm
  • Maximum Speed
    400-1600
  • Table Tilt
    0-45°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome