207113 10in Straight Cut Aviation Snips
0
1
2
3

207113 10in Straight Cut Aviation Snips

Order Code: ZT5519450S

£19.99 Inc VAT (20%)


Description

IRWIN 10” 250mm Aviation Snips feature Hot Drop forged steel blades for greater strength and product durability. The ergonomically designed ProTouch grips and long-life spring optimize performance and increase leverage, creating a snip you can trust every time.

Compound cutting action with textured grips and an E-Z close latch. One handed release latch – squeeze and release. Great for cutting sheet metal, vinyl, plastic, rubber and many other applications.

Multipurpose snips with compound cutting leverage. Serrated blades and Pro-Touch grips provide superior comfort and resist twisting. Cuts up to 18-gauge cold-roll steel and 23-gauge stainless-steel.

See full description
Specifications for 207113 10in Straight Cut Aviation Snips
  • Product Type
    Aviation Snips
  • Compatible Materials
    Plastic
    Rubber
    Sheet Metal
    Vinyl
  • Blade Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome