Aviation Snips Straight Cut

Aviation Snips Straight Cut

Order Code: ZT4957895S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%


Description

Stanley Aviation Snips Straight Cut Cuts up to 18 gauge (1.2mm) cold-rolled steel or 23 gauge (0.7mm) stainless-steel Forged chrome molybdenum steel cutting blades for strength, durability and long cutting life Serrated cutting blades provides a sturdy bite and helps prevent material from slipping during use Latch design allows for a quick single handed operation Adjustment-free fasteners prevent loosening of the blades Color-coded, slip-resistant bi-material grip for comfort and control Meets or exceeds ANSI standards

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Aviation Snips Straight Cut
  • Product Type
    Aviation Snips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome