BCSS18D1 Shear Shrubber 18V 1 x 2.0Ah Li-ion
0
1
2
3
4
5
6
7

BCSS18D1 Shear Shrubber 18V 1 x 2.0Ah Li-ion

Order Code: ZT3113513S

£82.99 Inc VAT (20%)
£89.997.5% off


Description

The BLACK + DECKER BCSS18D1 Shear Shrubber 18V has a lightweight, ergonomic design for comfort during prolonged usage. Easily switch between shears and trimmers with toolless blade change for ultimate convenience. Ideal for trimming grass, edges and detailed areas. Part of the BLACK+DECKER 18V lithium-ion system. One battery system, endless possibilities. Supplied with: 1 x Shear Blade, 1 x Trimmer Blade, 1 x 18V 2.0Ah Li-ion Battery and 1 x Charger. Specifications: Trimmer Blade Length: 20cm. Trimmer Blade Gap: 8mm. Run Time: 60 minutes.

See full description
Specifications for BCSS18D1 Shear Shrubber 18V 1 x 2.0Ah Li-ion
  • Cutting Capacity
    8mm
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Blade Length
    20cm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome