These heavy duty, offset cut aviation snips are ideal for cutting sheet metal. The offset blades keep hands clear of metal whilst the spring-action delivers fast, effortless feed. The non-slip, textured grips and safety latch offer superior control whilst the drop forged chrome vanadium ground blades (54 - 58HRc) and double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Completed by a thumb lock, the product can be purchased in either a right of left handed design and can be used on mild steel and other non-ferrous materials.
Features and Benefits
• Drop forged chrome vanadium ground blades for durability
• The offset blades keep hands clear of metal to ensure user safety
• Spring loaded, self-opening action makes repetitive action less tiring on the part of the user
• Non-slip, textured grips and safety latch improve user grip and safety
• Single-handed operation allows you to use your free hand to guide the sheet metal
• Anti-slip guards for extra safety
• Thumb lock ensures the jaws stay closed when not in use
• For use on mild steel and other non-ferrous materials
• Available as both left or right handed to suit your handedness
Typical Applications
• Engineering
• Construction
• Automotive
Handle Shape:
Offset
Overall Length:
250 mm
Maximum Cutting Thickness:
1.65 mm
Blade Material:
Molybdenum Steel
Compatible Materials:
Cold Rolled Steel,Mild Steel,Non-ferrous Materials
Type:
Aviation Snips
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy