0
1
2
3

Electrician's Data Shears 152mm (6in) WISCW5T

Order Code: ZT1464052S

£21.99 Inc VAT (20%)


Description

Crescent Wiss Electrician's Data Shears with precision-ground steel blades and a double-serrated bottom blade that grips material for better control and cleaner cuts. The titanium blade coating is 3x harder than steel providing increased durability and longer edge life. Incorporates a cable cutter with integrated 19 and 23 AWG wire stripper notches, a 'grip zone' feature for tightening wire nuts or crimping low-voltage connections, and serrations on the outside edges for reaming conduit and electrical box knockouts. The touch-point ergonomic handles feature soft textured TPR grips for exceptional comfort. An ergonomic control bar extension provides greater control and increased leverage. These compact Crescent Wiss Electrician/Data Scissors are perfect for electrical and data cable work.

See full description
Specifications for Electrician's Data Shears 152mm (6in) WISCW5T
  • MFR Part No.
    WISCW5T
  • Applications
    Cable
  • Size
    152mm
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome