Inc VAT (20%)
These IRWIN Gilbow® straight blade tinsnips are suited for cutting sheet metal. Available as either a 10 or 12" pair, both with a straight cutting action, the snips are suited for multi-purpose trimming and cutting.
Features and Benefits
• Edges of the blades are precision ground for accurate cutting and optimum gripping of your cutting material
• Available as either a 10 or 12" product to suit your needs
• Product can be used to ut a host of metals including zinc, copper, aluminium and lead for true versatility of use
• Hollow ground jaw faces bolster tool life and increase the time between sharpening your blades
• Non-slip joint ensures a smooth cutting motion for precise results every time
Typical Applications
• Automotive
• Engineering
• Manufacturing
For Use With:
Tinsnips
Type of Cut:
Straight
Maximum Cutting Thickness:
0.46,1.2 mm,mm
Type:
Tin Snips
Handle Shape:
Straight
Operation Type:
Manual
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy