1. Tools & Machining/
  2. Hand Tools/
  3. Knives, Cutters & Snips/
  4. Shears & Snips
General Purpose Tin Snips

General Purpose Tin Snips


4 Variants From
£5.29

Inc VAT (20%)

Up to 19.5% off
See 4 Product Variants
£5.29

Description

Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened, this range of standard type tin snips can cut copper, aluminium or mild steel. Constructed with a traditional, straight cutting design, the product is suitable for the general-purpose cutting of sheet metal in a wide range of materials. Complete with polypropylene handles.

Features and Benefits
• Can cut copper, aluminium and mild steel making for a versatile product
• Hardened carbon steel blades are highly durable and hold a good cutting edge even over time
• Polypropylene handles provide user comfort and control when using
• Available in a variety of sizes to suit your requirements

Typical Applications
• Engineering
• Construction
• DIY

See full description

Feature Attributes

Compatible Materials:

Aluminium,Copper,Mild Steel

Type:

Tin Snips

Blade Material:

Hardened Carbon Steel

Type of Cut:

Straight

Handle Shape:

Straight

Operation Type:

Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome