MAXI set of snips, 2 figure and straight cutting snips, in cardboard box. Supplied = assembled. Number of parts = 2 pcs. Product type = scissors. Light and handy. Blades inductively hardened. Fine teeth on the blade to prevent any slippage of sheet metal. Self opening snips, light and handy. 1 left-cutting snips and 1 right-cutting snips. Die forged cutter head. Inductively hardened blades, ensuring a high cutting performance and long service life. Fine teeth on the blade prevent any slippage of sheet metal. 2C handles with PVC coating, including hand protection and practical hanger. Cutting performance: up to 1.8 mm or when the corresponding force is used up to 2 mm, stainless steel sheet metal up to 1.2 mm.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy