Inc VAT (20%)
These Snip Metalmaster® aviation snips are available with either left or right cutting action. Designed to cut from tight curves to straight, the product is best used for cutting cold-rolled steel with low carbon content. Able to withstand the strain that comes from cutting heavy stock, the product also features non-slip serrated jaws with a compound lever action, a self-opening mechanism and a built in safety latch. Complete with colour coded, textured grips.
Features and Benefits
• Spring-action ensures easy feed and therefore quick cutting action
• Chrome-molybdenum steel jaws holds a good cutting edge even with extended use
• Available to purchase with either a left or right-handed cutting action to suit your needs
• Handles are colour coded to allow for easy identification
• Non-slip design ensures precision cutting and maximum safety of the user
• Safety latch minimises the risk of accidental cutting
Typical Applications
• Construction
• Automotive
• Enginering
Overall Length:
250 mm
Handle Shape:
Offset
Type:
Aviation Snips
Blade Material:
Molybdenum Steel
Handle Material:
Alloy Steel
Compatible Materials:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy