0
1
2

P19-80 Lopping Shears 800mm BAHP1980

Order Code: ZT1275127P

£139.99 Inc VAT (20%)


Description

Bahco P19-80 Lopping Shears are heavy-duty loppers designed for cutting very thick and strong branches on old and mature trees and vines. Their long reach is suitable for overhead cutting. The handles are made of aluminium tube for easy handling. The cutting head has a double radii blade for powerful cuts and a smooth finish. These loppers are very comfortable to use and the soft rubber buffers between the handles prevent fatigue. Type Bypass Heavy-Duty. Length 800mm. Capacity 50mm. Weight 1790g.

See full description
Specifications for P19-80 Lopping Shears 800mm BAHP1980
  • MFR Part No.
    P19-80-F
  • Length
    800mm
  • Type
    Bypass
  • Cutting Capacity
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome