PC-135 Multilayer Cutter

Order Code: ZT2602435S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

The Ridgid 23493 are rugged and precise and allow fast, effortless single stroke cutting of plastic tubing The PC-1375 model is suitable for PVC, CPVC, PEX, PE, PB and multi-layer rubber hose. The lower handle has raised ridges, ? in apart, for quick, easy measurements and improved grip. Features: For plastic (PVC, CPVC, PP, PEX, PE) and multilayer tubing Spring-loaded handles for faster positioning Single stroke, easy cut PC-1375 ML has a durable aluminium construction for heavy-duty use Easy attachable ML-adapter for improved multilayer cutting and instant re-rounding of tubing Specification: Model: PC-1375 Catalogue Number: 23493 Capacity: 3-35mm

See full description
Specifications for PC-135 Multilayer Cutter
  • Product Type
    Multilayer Cutter
  • Material
    Aluminium
  • Compatible Materials
    PVC