S7 Snips
0
1

S7 Snips

Order Code: ZT1206174S

£29.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

With a slightly rounded cutting surface, deep-sculpted induction hardened blade and plastic coated handles, these snips are ideal for repetitive work.

Features and Benefits
• Spring hinge makes the tool suited for repetitive work with minimal user effort
• Induction hardened steel blades provide precise and accurate cuts
• 20° angle blade makes cutting easier
• Plastic coated handles for comfort and grip

Typical Applications
• Electrical
• Construction
• DIY

See full description
Specifications for S7 Snips
  • Overall Length
    190mm
  • MFR Part No.
    S7
  • Type
    Tin Snips
  • Number of Pieces
    1
  • Operation Type
    Manual
  • Type of Cut
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome