Snip N Grip 3m x 12mm - 622

Snip N Grip 3m x 12mm - 622

Order Code: ZT3953794SCopy

£11.29each Inc VAT (20%)
£124.19 minimum order value
QuantityPriceDiscount
1 - 19£11.290%
20 +£10.844%

Minimum order quantity: 11.

Description

Snip 'n Grip Stainless Steel clip maker
3m x 12mm
Easily make up to 6 clips, with materials required included
Can be cut to required length

See full description
Specifications for Snip N Grip 3m x 12mm - 622
  • Width
    12mm
  • Length
    3m
  • Product Type
    Clip Maker
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome