Spring-Loaded Tradesman Shears 279mm (11in) WISCW11TM
0
1
2
3

Spring-Loaded Tradesman Shears 279mm (11in) WISCW11TM

Order Code: ZT1464026S

279mm
£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%

Order by 2pm, get it Tomorrow

Description

Crescent Wiss Spring-Loaded Tradesman Shears feature premium steel blades that extend through the handles for twice the strength and 10x the cutting power of standard shears. The titanium blade coating is 3x harder than steel providing increased durability and longer edge life. A serrated bottom blade grips material for better control and cleaner cuts. Fitted with soft grip TPR handles for added comfort. The spring-loaded design and optimised handle contact points improve comfort and reduce fatigue. A quick-release ergonomic latch keeps the blades in a closed position for safer storage.

See full description
2 Variants available
 
Product Name
 
Price
Product Thumbnail Image
Heavy-Duty Tradesman Shears 254mm (10in) WISCW10TM 254 mm

£24.99Inc VAT

Get it by Tomorrow
Product Thumbnail Image
Spring-Loaded Tradesman Shears 279mm (11in) WISCW11TM 279 mm

£24.99Inc VAT

Get it by Tomorrow
Heavy-Duty Tradesman Shears 254mm (10in) WISCW10TM

£24.99Inc VAT

Get it by Tomorrow
Spring-Loaded Tradesman Shears 279mm (11in) WISCW11TM

£24.99Inc VAT

Get it by Tomorrow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome