Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Knives, Cutters & Snips
Shears & Snips
Tin Snip 12" 62233
By EGA Master
Order Code:
ZT3279843S
£59.99
each
Inc VAT (20%)
£119.98 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
119.98
https://www.zoro.co.uk/shop/tools-and-machining/shears-and-snips/tin-snip-12-inch-62233/p/ZT3279843S
Add to quotation
View all Shears & Snips
Description
TIN SNIP 12"
Tags:
#BulkDiscount
Specifications
Specifications for Tin Snip 12" 62233
Product Type
Tin Snip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome