Tradesman Utility Shears 191mm (7.1/2in) WISCW7T
0
1
2
3
4

Tradesman Utility Shears 191mm (7.1/2in) WISCW7T

Order Code: ZT1464073S

£22.99 Inc VAT (20%)
£23.994% off


Description

Crescent Wiss Tradesman Utility Shears feature premium steel blades, precision-engineered with knife-like edges to deliver 10x the cutting power of standard shears. The titanium blade coating is 3x harder than steel providing increased durability and longer edge life. A serrated bottom blade grips material for better control and cleaner cuts. Fitted with soft grip TPR handles for added comfort. The spring-loaded design and optimised handle contact points improve comfort and reduce fatigue. A quick-release ergonomic latch keeps the blades in a closed position for safer storage.

See full description
Specifications for Tradesman Utility Shears 191mm (7.1/2in) WISCW7T
  • Type
    Jobsite
  • Overall Length
    191mm
  • MFR Part No.
    WISCW7T
  • Scissor Type
    Jobsite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome