RBM305 3 Roller Plate Bending Machine

Order Code: ZT1249073P

£269.99 Inc VAT (20%)
£309.9912.5% off


Description

RBM305 3 Roller Plate Bending Machine

Steel rollers
Top roller folds out for easier removal of the workpiece
Asymmetric roller arrangement for convenient pre-bending
Skewing side roller for conical bending
Clamping &side roller with wire insert grooves
Roller drive via crank and gear
Perfectly suited for fine work due to lean shaft thickness l 3-roller plate rolling machine for all round parts such as pipes, cylinders, etc

Max working length 305 mm
Max sheet thickness 0.80 mm
Roll Diameter 25 mm
Bending Dia. Min 40 mm
Dims LxWxH |(cm) 58 x 21 x 26
Weight 14 Kg

See full description
Specifications for RBM305 3 Roller Plate Bending Machine
  • Roll Diameter
    25mm
  • Product Type
    Plate Bending Machine
  • Weight
    14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome