1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Cutters/
  4. Slitting Saws
D745 HSS - Metal slitting saw with coarse pitch and 48 teeth (Metric)

D745 HSS - Metal slitting saw with coarse pitch and 48 teeth (Metric)


See all variants from
£52.99Inc VAT (20%)
See all variants from £52.99

Description

Metal slitting saw with coarse pitch and 48 teeth

Feature Attributes

Material:
HSS
Finish:
Bright
Number of Flutes:
48
Series:
D745
Mill Profile:
Coarse
Unit of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome