Carbide Micrograin 3 Flute Plain Shank Milling Cutters


£9.99 Inc VAT (20%)
Up to 18.5% off

See all variants from £9.99

Description

For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards.

Features and Benefits
• Micrograin carbide construction for greater hardness
• 3 flutes for efficient chip removal
• Maxium swarf removal allows for optimum cutting performance

Typical Applications
• Milling

Standards
• USCTi Standards

Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

Feature Attributes

Helix Angle:
30 °
Shank Type:
Plain Round
Plunge Type:
Centre Cutting
Flute Type:
Helical
Material:
Carbide,
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome