1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
Carbide Micrograin Plain Shank 2 Flute Milling Cutters

Carbide Micrograin Plain Shank 2 Flute Milling Cutters


See all variants from
£11.99Inc VAT (20%)
Up to 4% off
See all variants from £11.99

Description

For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute specification for maximum swarf clearance.

Features and Benefits
• Carbide micrograin construction for optimum hardness and cutting durability
• 2 flute design gives maximum swarf clearance for greater cutting efficiency

Typical Applications
• Plunging
• Slotting
• Routing

Standards
• Manufactured to USCTi Standards

Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

See full description

Feature Attributes

Helix Angle:
30 °
Finish/Coating:
Bright
Plunge Type:
Centre Cutting
Shank Type:
Plain Round
Number of Flutes:
2
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome