HSS 2 Flute Threaded Shank Short Series Slot Drills  - Inch

HSS 2 Flute Threaded Shank Short Series Slot Drills - Inch


£7.99 Inc VAT (20%)
Up to 15.5% off

See all variants from £7.99

Description

Short Series S210T.
Used for milling keyways and slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

INCH TOLERANCES:
Diameter: up to 1/2". Tolerance: +0.0630, -0.0013.
Diameter:Over 1/2". Tolerance: +0.1250, -0.0015.

See full description

Feature Attributes

Finish/Coating:
Bright
Material Grade:
M2
Shank Type:
Threaded
Material:
High Speed Steel
Number of Flutes:
2
Product Reviews -
2 years ago by Mark
first rate quality product

2 years ago by Brian
Only used on 6mm acrylic sheet, a good finish ach?ieved with no problems.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome