HSS 2 Flute Threaded Shank Short Series Slot Drills - Metric

HSS 2 Flute Threaded Shank Short Series Slot Drills - Metric


£6.39 Inc VAT (20%)
Up to 21.5% off

See all variants from £6.39

Description

Short Series S210T slot drills are primarily used for milling keyways and slots. Manufactured from quality HSS with a bright finish they feature a flute type 30° helix and conform to BS 122: Part 4: 1980.

Features and Benefits
• Quality HSS construction for increased strength
• 30° helix for omproved precision and cutting control

Typical Applications
• Milling

Standards
• Manufactured to BS 122: Part 4: 1980
• Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
• Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
• Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
• Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
• Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
• Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.

See full description

Feature Attributes

Material Grade:
M2
Shank Type:
Threaded
Finish/Coating:
Bright
Material:
High Speed Steel
Number of Flutes:
2
Product Reviews -
8 months ago
As usual a fast service and a very good British slot drill. It cuts superb. Nothing more to say. That’s all you ever need.

2 years ago by Mark
first rate quality product

2 years ago by Mark
first rate quality product

3 years ago by Paul
The cutters that did arrive are excellent.

4 years ago by Margaret
Great quality and good price.

4 years ago by Peter
Not much to say. It's a slot drill and it does plunging, end milling and face milling in aluminium and nylon extremely well. It arrived in perfect condition in a nice little container and covered with a generous layer of light machine oil. There are some cheap and nasty cutting tools out there that are frustrating to use. This is a beautiful, sharp, clean-cutting tool at a competitive price.

5 years ago by Edward
Exactly what I wanted. Thank you !

5 years ago by Keith
DELIVERY SERICE - ONE DAY - FIRST CLASS PRODUCT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome