1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
HSS-Co 5% Threaded Shank Slot Drills 3 Flute, Regular Series - Inch
0
1

HSS-Co 5% Threaded Shank Slot Drills 3 Flute, Regular Series - Inch


See all variants from
£5.99Inc VAT (20%)
See all variants from £5.99

Description

Regular Series Type 5321T.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

Inch Tolerances:
Diameter: up to 1". Tolerance: +0.0025, -0.0005.
Diameter: Over 1". Tolerance: +0.0050, -0.0000.

See full description

Feature Attributes

Shank Type:
Threaded
Material:
Cobalt High Speed Steel
Cutting Direction:
Right Hand
Flute Type:
Helical
Plunge Type:
Centre Cutting
Number of Flutes:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome