1/4" 2FL Long Series Carbide Slot Drill

1/4" 2FL Long Series Carbide Slot Drill

Order Code: ZT1154754X

£12.99 Inc VAT (20%)


Description

For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards. Long Series.

Specifications for 1/4" 2FL Long Series Carbide Slot Drill
  • Overall Length
    3in
  • Cutter Diameter
    1/4in
  • Cutter Diameter Tolerance
    H10
  • Shank Diameter Tolerance
    H6
  • Shank Type
    Plain Round
  • Flute Type
    Helical
  • Standards Met
    USCTI
  • Plunge Type
    Centre Cutting
  • Finish/Coating
    Uncoated
  • Flute Length
    1-1/8in
  • Shank Diameter
    1/4in
  • Number of Flutes
    2
  • Helix Angle
    30°
  • Material
    Carbide
  • Cutting Direction
    Right Hand
  • Coolant Delivery
    External
  • Length Type
    Long
  • End Mill Type
    Slot Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome