Series 3663 HSCo 2 Flute Weldon Shank Slot Drills - Fire Coating - Metric


Select
Select
£9.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £9.99

Description

Series 3663
Short rigid slot drills to suit all general purpose applications, including alloyed steels, stainless steels and non-ferrous materials. Fire coated.

Unique Fire Coating
Applied in Guhrings own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.

See full description

Feature Attributes

Flute Type:
Helical
Number of Flutes:
2
Shank Type:
Weldon Flat
Cutting Direction:
Right Hand
Material:
Cobalt High Speed Steel
Finish/Coating:
Fire
More attributes
Product Reviews -
6 years ago by Mick Hutchinson
A drill is a drill, not much more to say except it is a good quality one.