TORX Plus Socket Bit Set 3/8"D9 Piece

TORX Plus Socket Bit Set 3/8"D9 Piece

Order Code: ZT4272989SCopy

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.395%


Description

Customers covet the Torx Plus® socket bits set for its superior engagement, reducing screw stripping and enhancing efficiency. Crafted from impact-grade S2 steel for durability and torque transfer, and satin finish chrome vanadium for strength and corrosion resistance, it's indispensable for professionals and DIY enthusiasts. Common applications span automotive repairs to industrial maintenance, offering precise and secure fastening across various industries. This comprehensive set ensures versatility in tackling fastening challenges with confidence, making it a must-have for those seeking reliable, long-lasting tools for their tasks.

Features and Benefits
• Superior engagement reduces screw stripping, boosting efficiency
• Crafted from impact-grade S2 steel for exceptional durability and torque transfer
• Satin finish chrome vanadium ensures strength and corrosion resistance
• Ideal for professionals and DIY enthusiasts alike

See full description
Specifications for TORX Plus Socket Bit Set 3/8"D9 Piece
  • Drive Type
    Square
  • Drive Size
    3/8in
  • MFR Part No.
    5213
  • Number of Points
    6
  • Finish/Coating
    Chrome-Plated
  • Torx Bit Size
    TP10
    TP15
    TP20
    TP25
    TP27
    TP30
    TP40
    TP45
    TP50
  • Number of Pieces
    9
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome