Imperial Combination Spanner Set, 7 - 24mm, Set of 14
0
1
2
3
4
5

Imperial Combination Spanner Set, 7 - 24mm, Set of 14

Order Code: ZT1005515X

£89.99 Inc VAT (20%)


Description

The 440 series of combination spanners are made from a high-grade steel alloy and have a hard-wearing satin chrome finish. They are suitable for automotive and aerospace applications. The OGV® drive system prevents nut damage. The ring end is specially shaped and angled at 15° to provide better access in confined spaces.

14 Piece Set contents: 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm.

Specifications for Imperial Combination Spanner Set, 7 - 24mm, Set of 14
  • Finish/Coating
    Chrome Satin
  • MFR Part No.
    440.JP14PB
  • Metric or Imperial
    Metric
  • Material
    Alloy Steel
  • Number of Pieces
    14
  • Type
    Combination Spanner Set
  • Spanner Size
    18mm
    19mm
    10mm
    13mm
    22mm
    7mm
    12mm
    8mm
    24mm
    11mm
    17mm
    15mm
    16mm
    14mm
  • Size Range
    Jul-24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome