Metric Ratchet Spanner Set, 8 - 19mm, Set of 12
0
1
2
3

Metric Ratchet Spanner Set, 8 - 19mm, Set of 12

Order Code: ZT1005549X

£99.99 Inc VAT (20%)


Description

Boasting 12 ratcheting spanners, this 12 piece metric set contains wrenches from 8-19mm to ensure you always have the correct tool to hand no matter the task. Each wrench possesses a 12-point OGV® ring angled at 15°with 5° increments as well as an open end that is angled at 15° from the handle axis (increment angle 30°). Manufactured from chrome vanadium steel with a chrome polished finish for durability.

Features and Benefits
• Each wrench possesses one OGV® ring end and on open end for versatility of use
• 12 point OGV® ring end is angled at 15° with 5° increments for ease or turning
• Open end is angled at 15° from the handle axis to allow for use in confined spacs
• 12 piece set ensures that you always have the right size product to hand no matter the application

Contents
• 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm

Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering

See full description
Specifications for Metric Ratchet Spanner Set, 8 - 19mm, Set of 12
  • Finish/Coating
    Chrome Polished
  • Metric or Imperial
    Metric
  • MFR Part No.
    E111106
  • Size Range
    8 - 19mm
  • Number of Pieces
    12
  • Spanner Size
    15mm
    13mm
    16mm
    18mm
    12mm
    9mm
    17mm
    8mm
    11mm
    14mm
    19mm
    10mm
  • Material
    Chrome Vanadium Steel
  • Type
    Ratchet Spanner Set
  • Standards Met
    ISO 691 - ISO 1711-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome