Ratchet Combination Spanner Set, 7 Piece BRIE111107B
0
1
2

Ratchet Combination Spanner Set, 7 Piece BRIE111107B

Order Code: ZT1275682P

£109.99 Inc VAT (20%)


Description

Britool Set of 7 Ratchet Combination Spanners forged in chrome vanadium steel, with a high chrome finish. They feature and open end angled at 15 from handle axis and have a 12-point OGV ring angled at 15. The OGV profile maximises the contact surface with the nut for a longer lifetime. The spanners have a ratchet increment of 5. There is a switch to change ratcheting direction build into the handle to prevent accidental change. Sizes 8, 10, 12, 13, 14, 17 and 19 mm. Supplied with plastic rack. ISO 691 - ISO 1711-1 Weight 0.99kg

See full description
Specifications for Ratchet Combination Spanner Set, 7 Piece BRIE111107B
  • MFR Part No.
    E111107
  • Type
    Metric
  • Size Range
    8-19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome