BL284 7/8in Replacement Blade for Hubbard Masonry Jointer
0
1

BL284 7/8in Replacement Blade for Hubbard Masonry Jointer

Order Code: ZT5515421S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Kraft BL284 7/8" Replacement Blade for Hubbard Masonry Jointer This replacement blade fits easily, yet securely to the Hubbard Jointer. The Hubbard Jointer's distinctive design allows for one tool to create many different sizes of concave joints. This 7/8" blade connects to the  cast aluminium handle (BL280) , sold separately. Wear on the blade is distributed during use by simply revolving the tubular steel blade around the handle. Polished steel blade makes smooth grooves every time. This unique tool was designed by a Professional bricklayer. Tubular steel blade Polished steel creates smooth joints every time Creates a concave masonry joint Creates a 7/8 In. joint Rotate the blade for even wear to prolong the life of the blade Fits securely on Hubbard Jointer (BL280), sold separately Made in the USA

See full description
Specifications for BL284 7/8in Replacement Blade for Hubbard Masonry Jointer
  • Product Type
    Replacement Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome