Piercing Saw 130mm (5in) FAIPRS

Piercing Saw 130mm (5in) FAIPRS

Order Code: ZT2596542S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.216%
10 +£11.4312%

Order by 2pm, get it Tomorrow

Description

The Faithfull Piercing Saw, often called a jeweller&rsquos saw, is essentially a smaller version of a coping saw. It is fitted with an extremely fine blade and is specifically designed for cutting thin sheet metal up to 1mm thick, such as aluminium, copper, brass, gold and silver. The steel frame is adjustable to accommodate different blade lengths allowing broken blades to be re-used. A lubricant such as beeswax can be used for smooth cutting performance. Specification Depth of Bow 70mm Blade Length 130mm

See full description
Specifications for Piercing Saw 130mm (5in) FAIPRS
  • Type
    Saw
  • Saw Type
    Saw
  • Length
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome