Specifications for 301 1.05mm HSS-Co Micro-Precisiondrill
  • Flute Length
    6.8mm
  • Flute Type
    Spiral
  • Material
    HSS-E-PM
  • Finish/Coating
    Uncoated
  • MFR Part No.
    00301 001.050
  • Cutting Direction
    Right Hand
  • System of Measurement
    Metric
  • Overall Length
    25.0mm
  • Shank Diameter
    1.5mm
  • Series
    301
  • Point Angle
    118°
  • Drill Diameter
    1.05mm
  • Standards Met
    DIN 1899
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    +0/-0.004
  • Number of Flutes
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome