1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Spirit Levels
Box Profile Spirit Levels
0
1

Box Profile Spirit Levels


3 Variants From
£3.99

Inc VAT (20%)

Up to 14.5% off
See 3 Product Variants
£3.99

Description

Constructed from a lightweight aluminium body with a red powder coat finish, this range of box spirit levels are durable and can withstand everyday punishment. With 1 horizontal and 2 plumb vials, each level possesses an accuracy of ±0.75mm/m. Complete with shock absorbing end caps and milled working faces. Available in varying sizes.

Features and Benefits
• Powder coat finish adds further protection against wear and tear
• Shock absorbing end caps protect the product if dropped
• 3 vials provide accurate measurements at varying angles
• Working faces are milled for precise measuring
• Available in varying sizes to suit your requirements
• Aluminium body is lightweight yet durable

Typical Applications
• Construction
• Engineering
• DIY
• Manufacturing

See full description

Feature Attributes

Vial Material:

Acrylic

Vial Type:

Horizontal,Vertical

Vial Visibility:

Front Viewing,Top Viewing/Upside-down Viewing

Finish/Coating:

Powder Coat Finish

Number of Vials:

3

Level Type:

Box-Beam Level

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome