1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Spirit Levels
FatMax I-Beam Spirit Levels

FatMax I-Beam Spirit Levels


3 Variants From
£16.99

Inc VAT (20%)

See 3 Product Variants
£16.99

Description

Manufactured from aluminium, this FatMax® range of durable I-Beam levels from STANLEY® are the reliable way to measure and mark up flat areas and surfaces. Available in three sizes, each product possesses three solid vials and a top read scale. Complete with shock absorbing end caps.

Features and Benefits
• Magnified center vial gives the user more user comfort and allows for easy reading
• Vial accuracy of 0.5mm/m improves measurement speed and reliability
• Magnified centre vial allows you to read from the centre as well as the ends for continuous measuring
• Solid vials ensure better control and less slippage when using
• Shock absorbing end caps makes it long lasting and shock-resistant for durability

Typical Applications
• Construction
• Bricklaying
• Woodworking

See full description

Feature Attributes

Level Type:

I-Beam Level

Base Type:

Non-Magnetic

Body Material:

Aluminium

Vial Type:

Horizontal,Vertical

Vial Visibility:

Front Viewing,Top Viewing/Upside-down Viewing

Number of Vials:

3

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome