1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Spirit Levels
FatMax Levels

FatMax Levels


Select
See all variants from
£36.99

Inc VAT (20%)


See all variants from £36.99

Description

Vials magnified by 20% for improved all round visibility. Dual machined levelling surfaces for maximum accuracy. Bi-material hand grips are screwed into the frame. Rock solid box beam construction is up to 5 times stronger than other Stanley levels. Solid acrylic block vials provide best in class accuracy in eight orientations of ±0.5mm/m.

Feature Attributes

Accuracy:

Horizontal 0.029° (0.5 mm/m)

Level Features:

Hand Grips

Includes:

10 Years Warranty

Vial Type:

Horizontal,Vertical

Base Type:

Magnetic

Level Type:

Fatmax® - Extreme™

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome