Industrial I-Beam Spirit Levels
0
1

Industrial I-Beam Spirit Levels


Select
£4.99 Inc VAT (20%)
Up to 13% off


See all variants from £4.99

Description

Available in a range of sizes, these robust, red finish I-Beam spirit levels are ideally suited for regular use on harsh and busy construction sites. Comprised of an aluminium body with a powder coating, shock absorbing end caps and one horizontal and two plumb vials, the product ensures highly accurate measurements every time with an accuracy of 1.0mm/m.

Features and Benefits
• Lightweight yet robust aluminium body is suited for heavy duty use on punishing construction sites
• Available in an array of sizes to ensure you find the product best suited for your desired application
• Powder coat finish further protects the product from wear and tear as well as making it easier to wipe clean
• Shock absorbing end caps protect the vials from damage in case of accidental dropping
• Three vials for all round measuring, one horizontal and two plumb
• Rule scale makes marking out simple
• Milled working surfaces for accurate measuring

Typical Applications
• Engineering
• DIY
• Construction

Notes
• Product is not magnetised, finished with a plain base

See full description

Feature Attributes

Vial Visibility:
Top Viewing/Upside-down Viewing,Front Viewing
Finish/Coating:
Powder Coat Finish
Body Material:
Aluminium
Base Type:
Non-Magnetic
Number of Vials:
3
Level Type:
I-Beam Level
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome