Screeding Level 2.4m (8ft) 3 Vial & Grips FAISL8

Screeding Level 2.4m (8ft) 3 Vial & Grips FAISL8

Order Code: ZT1280709P

£39.99 Inc VAT (20%)


Description

This Faithfull Screeding Level is primarily designed for levelling out when laying fluid flooring materials, but it can also be used for laying patios and checking vertical edges. It is manufactured from a quality aluminium rectangular profile, the level features sturdy plastic end caps, two handholds and three vials (one horizontal, one vertical and one angled at 45°).

Specifications: Length: 2.4m (8ft). Height: 105mm. Width: 30mm.

See full description
Specifications for Screeding Level 2.4m (8ft) 3 Vial & Grips FAISL8
  • Overall Length
    2.4m (8ft)
  • MFR Part No.
    FAISL8
  • Length
    2.4M (8ft)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome