SF40 Spirit Level

SF40 Spirit Level

Order Code: ZT3295550S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

High quality plastic screw-on vials with fixed end caps. Vials have a standard sensitivity of 35 arc minutes for 2mm of bubble movement.

Specifications for SF40 Spirit Level
  • Overall Length
    70mm
  • Vial Type
    Horizontal
  • MFR Part No.
    SF40
  • Body Material
    Plastic
  • Level Type
    Pocket Level
  • Base Type
    Non-Magnetic
  • Pack Type
    Single
  • Number of Vials
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome