Small Post Level - Magnetic 80 x 123mm
0
1

Small Post Level - Magnetic 80 x 123mm

Order Code: ZT1008683X

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

Small: 75mm x 125mm (3" x 5")

Specifications for Small Post Level - Magnetic 80 x 123mm
  • Body Colour
    Red
  • Vial Visibility
    Front Viewing
    Upside-down Viewing
  • Overall Width
    7mm
  • Overall Length
    123mm
  • Vial Type
    Horizontal
    Vertical
  • Number of Vials
    3
  • Vial Material
    Acrylic
  • Base Type
    Magnetic
  • Includes
    Integrated Elastic Fixing Strap
  • Level Type
    Post Level
  • Body Material
    Plastic
  • MFR Part No.
    5102800K
  • Pack Type
    Single
  • Accuracy
    1mm/m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome