120° HSS NC Spot Drills A1114-12

120° HSS NC Spot Drills A1114-12

Order Code: ZT1024209S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.445%


Description

120° HSS NC spot drills • 0xD • Cylindrical shank • point angle 120° • Dc=0.4724in

Specifications for 120° HSS NC Spot Drills A1114-12
  • MFR Part No.
    5056864
  • Cutting Direction
    Right Hnd
  • System of Measurement
    Metric
  • Material
    High Speed Steel
  • Overall Length
    102mm
  • Point Angle
    120°
  • Series
    A1114
  • Finish/Coating
    Uncoated
  • Application
    NC Spotting
  • Flute Length
    41mm
  • Drill Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome