723 4.00MM Carbide S/S 90 Degree Spot Drill

723 4.00MM Carbide S/S 90 Degree Spot Drill

Order Code: ZT1143245X

£37.99 Inc VAT (20%)


Description

Designed with acute starting abilities for close tolerance hole location. Solid carbide spot drills are significantly more wear resistant than HSS spot drills, suitable for high batch production on aluminium, plastics, free cutting steels, cast iron, titanium and some exotic/aerospace materials. Solid carbide is a denser material than HSS making solid carbide tools more rigid in use and less likely to deflect during opearation giving the highest possible degree of accuracy.

Features and Benefits
• Solid carbide construction for improved tool hardness
• Significantly more wear resistant than HSS
• Suitable for high batch production
• Less likely to deflect resulting in higher accuracy finishes

Notes
Solid carbide is more brittle than HSS and therefore will not withstand continuous heavy shock loading

See full description
Specifications for 723 4.00MM Carbide S/S 90 Degree Spot Drill
  • Standards Met
    Guhring Standard
  • Cutting Direction
    Right Hand
  • Series
    723
  • Finish/Coating
    Bright
  • Overall Length
    55.00cm
  • Point Angle
    90
  • Drill Diameter
    4
  • Flute Length
    12.00
  • MFR Part No.
    00723 004.000
  • System of Measurement
    Metric
  • Material
    Carbide
  • Product Type
    Carbide Spot Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome