90° HSS NC Spot Drills A1115-12

90° HSS NC Spot Drills A1115-12

Order Code: ZT1024317S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.445%


Description

90° HSS NC spot drills • Cylindrical shank • point angle 90° • Dc=0.4724in

Specifications for 90° HSS NC Spot Drills A1115-12
  • MFR Part No.
    5056872
  • System of Measurement
    Metric
  • Point Angle
    90°
  • Material
    High Speed Steel
  • Series
    A1115
  • Drill Diameter
    12mm
  • Overall Length
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome